Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne ProFlex 712 3/4-Finger Trades Gloves
Superb dexterity, function, and tactility for pro tradesmen
Specifications
Color | Black |
---|---|
Material | PVC, Synthetic Leather |
Exterior Finish | Textured |
Finger Style | Half |
Includes | Reinforced thumb, index finger saddle, Akton Polymer Gel |
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
19-123-483D
|
Ergodyne
16175 |
10 to 11 in. | 10 in. | X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- 4mm EVA reduces impact, shock and vibration
- Abrasion resistant, textured PVC on palm and fingers
- Breathable, three-layer stretch spandex with neoprene knuckle pad
- Synthetic leather palm and fingers
- Flex zones for added comfort
- Terry thumb brow wipe
- Half-finger design
- Color: Black
Specifications
Black | |
Textured | |
Reinforced thumb, index finger saddle, Akton Polymer Gel |
PVC, Synthetic Leather | |
Half |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title