Ergodyne™ ProFlex™ 712 3/4-Finger Trades Gloves

Superb dexterity, function, and tactility for pro tradesmen

Manufacturer: ERGODYNE 16174

 View all options for this product

Catalog No. 19-123-483C


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Circumference (English) Hand 9 to 10 in.
    Circumference (Metric) Hand 23 to 25cm
    Color Black
    Finger Style Half
    Exterior Finish Textured
    Includes Reinforced thumb, index finger saddle, Akton Polymer Gel
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Material PVC, Synthetic Leather
    Size Large

    • 4mm EVA reduces impact, shock and vibration
    • Abrasion resistant, textured PVC on palm and fingers
    • Breathable, three-layer stretch spandex with neoprene knuckle pad
    • Synthetic leather palm and fingers
    • Flex zones for added comfort
    • Terry thumb brow wipe
    • Half-finger design
    • Color: Black

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit