Ergodyne™ ProFlex™ 712 3/4-Finger Trades Gloves

Superb dexterity, function, and tactility for pro tradesmen

Manufacturer: ERGODYNE 16175

 View more versions of this product

Catalog No. 19-123-483D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Exterior Finish Textured
    Includes Reinforced thumb, index finger saddle, Akton Polymer Gel
    Length (English) 10 in.
    Circumference (Metric) Hand 25 to 28cm
    Finger Style Half
    Circumference (English) Hand 10 to 11 in.
    Length (Metric) 25.4cm
    Material PVC, Synthetic Leather
    Size X-Large
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit