Ergodyne™ ProFlex™ 730 Performance Fire & Rescue Gloves

Kevlar™-reinforced for extrication rescues and other extreme duty

Manufacturer: ERGODYNE 16362

 View more versions of this product

Catalog No. 19-130-0551A

  Check Availability
Add to Cart

    Specifications

    Certifications EN 420, EN 388:4342
    Glove Cuff Style Knit
    For Use With (Application) fire/rescue/EMT, rappelling, cable/wiring handling, riggers/gaffers/grips, mountain climbing, sharps, lariat trick performing
    Length (English) 9 in.
    Length (Metric) 29.9cm
    Material Synthetic Leather
    Size Small
    Weight (Metric) 226g
    Weight (English) 8 oz.
    Color Lime

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit