Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 810 Reinforced Utility Gloves
Click to view available options
Small
Description
- Durable synthetic leather reinforced palm
- Breathable, 3-layer stretch spandex back
- Neoprene knuckle pad
- Flex zones for added comfort
- Low-profile closure with woven elastic cuff
- Pull tab for easy on and off
- Terry thumb brow wipe
Specifications
Back Material | Spandex |
Cuff Material | Woven Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
Glove Cuff Style | Open |
Series | ProFlex™ 810 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction