Ergodyne™ ProFlex™ 810 Utility Plus Gloves

Padded Spandex™ and neoprene knuckle pad protect hands and look good doing it

Manufacturer: ERGODYNE 16215

 View more versions of this product

Catalog No. 19-052-623D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Glove Cuff Style Woven Elastic
    Includes Neoprene knuckle pad
    Length (English) 10 in.
    Circumference (Metric) Hand 25 to 28cm
    Size X-Large
    Circumference (English) Hand 10 to 11 in.
    Length (Metric) 25.4cm
    Material Spandex™, Amara™ Synthetic Leather
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit