Ergodyne™ ProFlex™ 812 Utility Gloves

Basic protection, dexterity, and comfort

Manufacturer: ERGODYNE 16275

 View more versions of this product

Catalog No. 19-120-2704D

  Check Availability
Add to Cart

    Specifications

    Circumference (English) Hand 10 to 11 in.
    Glove Cuff Style Woven Elastic
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Material Amara™ Synthetic Leather
    Circumference (Metric) Hand 25 to 28cm
    Size X-Large
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit