Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 812 Standard Mechanics Gloves
Click to view available options
Size:
Medium
Large
Description
- Reinforced fingertips
- Low-profile closure
- Terry thumb brow wipe
- Machine washable
Specifications
Back Material | Mesh |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Medium |
Glove Cuff Style | Hook and Loop |
Series | ProFlex™ 812 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction