Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne ProFlex 820 PVC Handler Gloves
Textured PVC palm and fingertips for a more secure grip in both wet and dry conditions
Specifications
Color | Black |
---|---|
Material | PVC, Spandex™ |
Glove Cuff Style | Woven Elastic |
Includes | Neoprene knuckle pad, pull tab |
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
19-052-624C
|
Ergodyne
16224 |
9 to 10 in. | 9 in. | Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Textured PVC palm and fingertips
- Breathable, three-layer stretch Spandex back
- Low-profile closure with woven elastic cuff
- Neoprene knuckle pad
- Terry thumb brow wipe
- Pull tab for easy on and off
- Ideal for wet or dry surfaces
Specifications
Black | |
PVC, Spandex™ | |
Woven Elastic | |
Neoprene knuckle pad, pull tab |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title