Ergodyne™ ProFlex™ 820 PVC Handler Gloves

Textured PVC palm and fingertips for a more secure grip in both wet and dry conditions

Manufacturer: ERGODYNE 16223

 View more versions of this product

Catalog No. 19-052-624B

  Check Availability
Add to Cart

    Specifications

    Circumference (English) Hand 8 to 9 in.
    Glove Cuff Style Woven Elastic
    Includes Neoprene knuckle pad, pull tab
    Length (English) 8 in.
    Length (Metric) 20.32cm
    Circumference (Metric) Hand 20 to 23cm
    Size Medium
    Material Spandex™, Textured PVC
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit