Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ Full-Finger Handler Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Breathable, 3-layer stretch spandex back
- Textured silicone palm and fingers
- Neoprene knuckle pad
- Low-profile closure with woven elastic cuff
- Pull tab for easy on and off
- Terry thumb brow wipe
Specifications
Coating Material | Silicone |
Color | Black |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Spandex, Neoprene |
Product Type | Mechanic's Gloves |
Size | Medium |
Finger Style | Full |
For Use With (Application) | Assembly, Distribution, Material Handling, Packaging, and Warehousing |
Glove Cuff Style | Elasticated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction