Ergodyne™ ProFlex™ 840 Trades Gloves

With knuckle pad to protect against bumps and bruises

Manufacturer: ERGODYNE 16084

 View more versions of this product

Catalog No. 19-147-553

  Check Availability
Add to Cart

    Specifications

    Circumference (English) Hand 9 to 10 in.
    Glove Cuff Style Gauntlet
    Includes Split Leather reinforced fingertips, Kevlar™ reinforced saddle and thumb
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Material Leather, Polyurethane Foam
    Circumference (Metric) Hand 23 to 25cm
    Size Large
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit