Ergodyne™ ProFlex™ 845 and 846 Lightweight Trade Gloves

Breathable stretch spandex with neoprene knuckle pads

Manufacturer: ERGODYNE 16092

 View more versions of this product

Catalog No. 19-147-561

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Finger Style Full
    Circumference (English) Hand 8 in.
    Glove Cuff Style Woven Elastic
    For Use With (Application) heavy machinery, assembly fabrication, plumbing HVAC, maintenance, masonry, framing carpentry
    Length (English) 7 in.
    Length (Metric) 17.78cm
    Material Spandex™, PVC
    Circumference (Metric) Hand 20cm
    Size Small
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit