Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 860 Lifting Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Half-finger design for dexterity
- Durable, split leather padded palm
- Breathable stretch spandex with neoprene knuckle pads
- Woven elastic cuff with hook-and-loop closure
- Terry thumb brow wipe
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Color | Black |
Hand | Specific |
Material | Neoprene |
Product Type | Lifting Gloves |
Size | X-Large |
Finger Style | Half |
For Use With (Application) | Material Handling, Delivery, Packaging, Warehousing/Distribution, Moving, Shaking |
Glove Cuff Style | Hook and Loop |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction