Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne ProFlex 9015F(x) Certified Anti-Vibration Gloves with Dorsal Protection
Maximum impact/vibe protection plus tough dorsal guard
Specifications
Certifications/Compliance | ANSI S2.73, ISO10819:1996, EN 388, EN 420 |
---|---|
Color | Black |
Material | Pigskin Leather |
Finger Style | Full |
Glove Cuff Style | Woven Elastic |
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Circumference (English) Hand | Length (English) | Size | Price | Quantity & Availability | |||
19-052-625C
|
Ergodyne
16235 |
10 to 11 in. | 10 in. | X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-052-625A
|
Ergodyne
16233 |
8 to 9 in. | 8 in. | Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-052-625B
|
Ergodyne
16234 |
9 to 10 in. | 9 in. | Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-052-625D
|
Ergodyne
16236 |
11 to 12 in. | 11 in. | 2X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Patented Nu2O2 polymer pad
- Pigskin leather palm and fingers
- Molded TPR for extra protection on back
- Low-profile closure with woven elastic cuff
- Anti-bacterial treatment
- Pull-on tab
Order Info
Sold by the pair.
Compliance
ANSI S3.40/ISO 10819-1996/EN420 certified.
Specifications
ANSI S2.73, ISO10819:1996, EN 388, EN 420 | |
Pigskin Leather | |
Woven Elastic |
Black | |
Full | |
Nu2O2™ Polymer pad, PVC shell |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title