Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ ErgoLux Soft Polyurethane Backless Stool with Hard Floor Casters, Footrest

The Ergolux Backless Series provides exceptional comfort and durability by responding to a body’s unique shape, weight, and temperature. A super soft, high-density memory foam seat provides long-lasting ergonomic support that is covered by puncture, water, and stain-resistant polyurethane.

Manufacturer:  Bevco™ S3200BLK

 View more versions of this product

Catalog No. 19-058-072


Add to cart

Description

Description

  • Provides the ultimate experience in comfort and durability
  • Responds to a body’s unique shape, weight, and temperature
  • Ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
  • Seat is covered by puncture, water, and stain-resistant polyurethane that is non-slip and easy to clean
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Seat Dimensions (Thickness x Diameter): 3.5 x 14.5 in.
  • Sturdy, 5-legged base ensures stability at any height range
  • Stools include an adjustable 18 in. chrome footring and dual-wheel hard floor casters
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
300 lb.
Black
Yes
1
20.5-25.5 in.
3.5 in.
22 lb.
Urethane
No
Yes
Yes
Black Tubular Steel
ANSI BIFMA X5.1, Greenguard Gold
14.5 in.
19 in.
Soft Polyurethane
Medium Bench Height
12 Years
Dual Wheel Hard Floor
No
No
No
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit