Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ ErgoLux Soft Polyurethane Stool with Backrest, Footrest, and Hard Floor Casters

The Ergolux with Backrest provides workers with exceptional comfort and durability by responding to a body’s unique shape, weight, and temperature. Super soft, high-density memory foam seat provides long-lasting ergonomic support that is covered by puncture, water, and stain-resistant polyurethane.

$517.00 - $546.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Capacity 300 lb.
Certifications ANSI BIFMA X5.1, Greenguard Gold
Diameter (English) 14.5 in.
View More Specs

Products 8
Catalog Number Mfr. No. Seating Height Base Style Color Price Quantity & Availability  
Catalog Number Mfr. No. Seating Height Base Style Color Price Quantity & Availability  
19-058-113
View Documents
Bevco™
S3200RBLK
20.5-25.5 in. Black Tubular Steel Black
Each for $517.00
Add to cart
 
19-058-114
View Documents
Bevco™
S3200RGRP
20.5-25.5 in. Black Tubular Steel Graphite
Each for $517.00
Add to cart
 
19-058-115
View Documents
Bevco™
S3210RBLK
20.5-25.5 in. Chrome Tubular Steel Black
Each for $541.00
Add to cart
 
19-058-116
View Documents
Bevco™
S3210RGRP
20.5-25.5 in. Chrome Tubular Steel Graphite
Each for $541.00
Add to cart
 
19-058-125
View Documents
Bevco™
S3600RBLK
25.25-30.25 in. Black Tubular Steel Black
Each for $522.00
Add to cart
 
19-058-128
View Documents
Bevco™
S3600RGRP
25.25-30.25 in. Black Tubular Steel Graphite
Each for $522.00
Add to cart
 
19-058-129
View Documents
Bevco™
3610RBLK
25.25-30.25 in. Chrome Tubular Steel Black
Each for $546.00
Add to cart
 
19-058-130
View Documents
Bevco™
S3610RGRP
25.25-30.25 in. Chrome Tubular Steel Graphite
Each for $546.00
Add to cart
 
Description

Description

  • Provides the ultimate experience in comfort and durability
  • Responds to a body’s unique shape, weight, and temperature
  • Ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
  • Seat is covered by puncture, water, and stain-resistant polyurethane that is non-slip and easy to clean
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Seat Dimensions (Thickness x Diameter): 3.5 x 14.5 in.
  • Sturdy, 5-legged base ensures stability at any height range
  • Comes standard with dual-wheel hard floor casters and an adjustable, 18 in. chrome footring
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
300 lb.
14.5 in.
Soft Polyurethane
12 Years
Dual Wheel Hard Floor
Yes
No
Yes
ANSI BIFMA X5.1, Greenguard Gold
1
3.5 in.
Urethane
No
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit