Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Ergomate Anti-fatigue Overshoes for Work boots
Impacto™ Ergomate Anti-fatigue Overshoes for Work boots are ideal for relief of tired, sore, feet, knees and back, improving safety and comfort. For areas where anti-fatigue matting is impractical due to length required or moving equipment.
$104.10
Specifications
Certifications/Compliance | CE Marked |
---|---|
Color | Black |
Material | EVA |
Style | Standard |
Toe Material | Plain Toe |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-400-141
|
Impacto™
G88103XS |
X to Small; Women: 4 to 5 |
Pair for $104.10
|
|
|||||
19-400-142
|
Impacto™
G88903S |
Small; Men: 5 to 6, Women: 6 to 7 |
Pair for $104.10
|
|
|||||
19-400-143
|
Impacto™
G88803M |
Medium; Men: 7 to 9, Women: 8 to 10 |
Pair for $104.10
|
|
|||||
19-400-144
|
Impacto™
G88703L |
Large; Men: 10 to 12, Women: 11 to 13 |
Pair for $104.10
|
|
|||||
19-400-145
|
Impacto™
G88603XL |
X to Large; Men: 13 to 15 |
Pair for $104.10
|
|
|||||
Description
Impacto™ Anti-fatigue Ergomate Overshoes
- Layered EVA foam reduces impact and shock
- Allows the muscles to expand and contract naturally
- Improve circulation thus reducing pain and fatigue from walking and standing
- Patented adjustable strap system
- Suitable for all industries: warehouses, factories, assembly lines, machine shops, retail outlets, cashiers, clerks, laundry facilities, health care, postal workers, aircraft, warehouses and food processing
Specifications
CE Marked | |
EVA | |
Plain Toe | |
Yes |
Black | |
Standard | |
Unisex | |
Ergomate Anti-fatigue Overshoes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title