Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

OHAUS™ Ergonomic Basic Mini Hotplate: PROMO Products for Science Education

Ergonomic compact unit heats up to 1000mL of liquid

Specifications

Controller Type Analog
Dimensions (L x W x H) 20.1 x 15.2 x 12.4 cm (7.9 x 6 x 4.9 in.)
Temperature (Metric) 500°C (Max Temperature)
View More Specs

Products 2
Catalog Number Mfr. No. Safety Features Price Quantity & Availability  
Catalog Number Mfr. No. Safety Features Price Quantity & Availability  
S38789PMO Products for Science Education View Documents OHAUS™
30392031PMO
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S38792PMO Products for Science Education View Documents OHAUS™
30392010PMO
Illuminated rocker switch to activate the preset fixed temperature of 500°C This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Boils 300mL of water in 12 minutes
  • Bi-metallic thermostat offers reliable temperature control
  • Cast aluminum top plate
  • Built-in support rod holder
  • 120V

Certifications

TUV

Warranty and Services

2-Year

Specifications

Specifications

Analog
20.1 x 15.2 x 12.4 cm (7.9 x 6 x 4.9 in.)
500°C (Max Temperature)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit