Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Ergonomic Executive Mesh Chair with Adjustable Arms

Provide workers with the ultimate experience in comfort, support, and durability. A wire-activated control mechanism provides unmatched adjustability for effortless modifications in this desk chair that is constructed from 95% recycled materials.

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Mesh
Base Material Polished Aluminum
Load Bearing Capacity (English) 300 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Seating Height Price Quantity & Availability  
Catalog Number Mfr. No. Seating Height Price Quantity & Availability  
19-058-298
View Documents Promotion Details
Bevco™
M6088MM
Desk Height This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-058-299
View Documents Promotion Details
Bevco™
M6088MU
Desk Height This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Designed to create the ultimate experience in comfort, support, and durability
  • Built-in seat slider provides 2 in. of seat depth adjustment
  • Rachet-style back offers 2.5 in. of adjustable lumbar support
  • Ergonomic armrests have a 2.5 in. height adjustment as well as a ±20° inward and outward swivel adjustment
  • Easy-to-use pneumatic height adjustment with lifetime cylinder guarantee
  • Sturdy, 5-legged polished aluminum base ensures stability
  • Comes standard with all-purpose casters
  • Constructed from 95% recycled materials
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
Mesh
300 lb.
19.5 in.
1 Ea.
Rocker
Yes
Yes
Yes
Yes
Polished Aluminum
ANSI BIFMA X5.1, Greenguard Gold
Black
Rocker
12 Years
Yes
No
Yes
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit