Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Chrome Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$330.00 - $505.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 23.5 to 33.5 in. |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
With Backrest | Yes |
Catalog Number | Color | With Armrest | With Casters | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | With Armrest | With Casters | Price | Quantity & Availability | ||||
14-400-433
|
Black | Yes | Yes |
Each for $436.00
|
|
||||
14-000-680
|
Blue | Yes | Yes |
Each for $505.00
|
|
||||
15-000-773
|
Gray | Yes | Yes |
Each for $393.00
|
|
||||
15-000-527
|
Gray | No | No |
Each for $330.00
|
|
||||
Description
- Adjustable from 23.5-33.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
300 lb. | |
Yes | |
No |
23.5 to 33.5 in. | |
136 kg | |
Yes | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title