Learn More
Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$297.50 - $541.00
Specifications
Adjustable | Yes |
---|---|
Material | Polyurethane |
With Armrest | Yes |
With Backrest | Yes |
With Casters | Yes |
Catalog Number | Color | Adjustable (Height) | Footrest | With Tilt | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Adjustable (Height) | Footrest | With Tilt | Price | Quantity & Availability | |||
14-400-437
![]() |
Black | 20 to 25.25 in. | No | No |
Each for $331.00
|
|
14-000-674
![]() |
Blue | 20 to 25.25 in. | No | No |
Each for $382.50
|
|
15-000-769
![]() |
Gray | 20 to 25.25 in. | Yes | No |
Each for $297.50
|
|
15-000-523
![]() |
Gray | 20.5 to 28 in. | Yes | Yes |
Each for $541.00
|
|
Description
- Adjustable from 20-25.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Yes | |
Yes | |
136 kg |
Polyurethane | |
Yes | |
300 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.