Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Stationary Glides in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$331.00 - $425.00
Specifications
Adjustable | Yes |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
With Armrest | Yes |
With Backrest | Yes |
Catalog Number | Color | Adjustable (Height) | With Casters | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Adjustable (Height) | With Casters | Price | Quantity & Availability | ||||
14-400-427
|
Black | 23 to 33 in. | No |
Each for $417.00
|
|
||||
14-000-683
|
Blue | 23 to 33 in. | No |
Each for $425.00
|
|
||||
15-000-778
|
Gray | 23 to 33 in. | No |
Each for $331.00
|
|
||||
15-000-532
|
Gray | 19.5 to 27 in. | Yes |
Each for $370.00
|
|
||||
Description
- Adjustable from 23-33 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
Yes | |
No |
300 lb. | |
Yes | |
Yes | |
Polyurethane |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'