Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 23-30.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
No | |
Yes | |
Yes | |
Yes | |
Yes | |
Powder-coated Steel | |
2-way adjustable (move up and down) | |
Powder-coated steel with fixed foot ring |
300 lb. | |
136 kg | |
Medium Bench Height | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Black | |
23 to 30.5 in. | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction