Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Polyurethane
Erie Polyurethane Chair with Round Tube Base is height adjustable for use at 36 in. work surfaces and features handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$206.00 - $401.00
Specifications
Adjustable | Yes |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
With Armrest | No |
With Backrest | Yes |
Catalog Number | Color | With Casters | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | With Casters | Price | Quantity & Availability | |||||
14-000-703
|
Blue | No |
Each for $263.00
|
|
|||||
14-400-419
|
Black | No |
Each for $274.00
|
|
|||||
15-000-546
|
Gray | Yes |
Each for $401.00
|
|
|||||
15-000-792
|
Gray | No |
Each for $206.00
|
|
|||||
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
Yes | |
Polyurethane |
300 lb. | |
No | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title