Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Erlenmeyer Flasks with Blue Screw Closures
Highly transparent, wide mouth erlenmeyer flasks with blue polypropylene screw closures and printed blue graduations.
Supplier: Dynalon™ 341495
Description
- Translucent, wide-mouth, conical flasks with blue polypropylene screw closures
- Flasks can also take stoppers
- Excellent chemical resistance and well suited for storage and cultivation of cell cultures
- Far safer than glass flasks for use in incubator shakers due to the break resistance of plastic
- Suitable for microwaves
- To preserve markings, cleaning at no higher than 60°C is recommended
- Autoclavable with excellent chemical resistance
- NOTE: Before autoclaving, set closure on top of flask without engaging the threads to prevent accidental implosion
Specifications
16.9 oz. | |
Blue | |
Translucent | |
4.53 in. | |
500 mL | |
200 to 500 mL | |
7.48 in. | |
Conical | |
4.53 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Screw | |
45 GL |
(EU) No. 10/2011 | |
Polypropylene | |
Erlenmeyer | |
115 mm | |
Polypropylene | |
100 mL | |
190 mm | |
45/50 | |
115 mm | |
Reusable | |
Wide | |
Plain | |
115 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction