Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Erlenmeyer Shaker Flasks

Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.

Manufacturer:  Greiner Bio-One 679512

 View more versions of this product

Catalog No. 07-001-071


Add to cart

Description

Description

  • 2-in-1 DuoCAP™ for flexibility of sterile air exchange
    or tight seal
  • Made of optically clear polycarbonate which is
    lighter and safer than glass
  • Individually packaged and sterile to SAL 10-6 for
    long term culture applications
  • Molded-in graduations for easy volumetric reference
  • Non-pyrogenic, non-cytotoxic, and nuclease-free
  • Available with flat or baffled base for increased
    agitation and aeration
Specifications

Specifications

Sterile
Clear
250 ml
Suspension culture
83 mm base
Baffled Bottom
250 ml
Polycarbonate
142.3 mm (w/cap)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit