Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Erythromycin, ≥85%, Calbiochem™,
Click to view available options
Quantity:
5g
25g
Packaging:
Glass Bottle
Description
Recommended Storage
2°C to 8°C, Stock solutions are Stable for up to 4 months at −20°C
Specifications
Color | White |
Packaging | Glass Bottle |
Quantity | 5g |
Physical Form | Solid |
Safety and Handling
Recommended Storage : 2°C to 8°C, Stock solutions are Stable for up to 4 months at −20°C