Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Escherichia coli serotype O104:H4 ATCC™ BAA-2326™† (STEC)
SDP

For culture purposes and QC applications

Specifications

Species Escherichia coli
ATCC® BAA-2326
Biosafety Level 2
Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
View More Specs

Products 3
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
23-017-163
SDP
View Documents
Microbiologics™
01104P
Kwik-stik™ 2 U
Pack of 2 for $184.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
23-017-164
SDP
View Documents
Microbiologics™
01104K
Kwik-stik™ 6 U
Pack of 6 for $452.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
23-017-165
SDP
View Documents
Microbiologics™
01104L
Lyfo disk™ 6 Pellets
Pack of 6 for $446.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Biosafety Level 2
KWIK-STIK™
  • Clever design and accurate, repeatable results
  • Each device features single strain of Microbiologics Escherichia coli serotype O104:H4 in lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
  • For added convenience, a peel-off identification label is included for easy documentation
  • Available in packs of 2 and 6
LYFO DISK™
  • The most economical reference stock culture option; lyophilized pellet containing a single strain of microganism
  • Easy to use; simply re-hydrate the pellet and inoculate
  • Available in a re-sealable vial containing 6 pellets
  • ATCC™ BAA-2326™†

Specifications

Specifications

Escherichia coli
2
2°C to 8°C
QC Microorganism
BAA-2326
CE, online certificate of analysis
Lyophilized Pellet
Culture purpose and QC application
Safety and Handling

Safety and Handling

ShelfLife : 6 to 24 Months

SDS
Documents

Documents

Product Certifications

The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit