Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear ESD Knit Waist Length Lab Coat
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Reinforced, adjustment cuff snaps
- Reinforced snap front closure
- Grounding snaps on pockets and under arms
- ESD compliance indicator label
- Reusable ESD Knit fabric
- Qualifies as a groundable, static control garment
Specifications
Size | Medium |
Gender | Unisex |
Material | ESD Knit Polyester |
Color | Blue |
Closure Type | Snaps |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Collar Type | Lapel |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction