Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Esteem™ Comfort Nitrile Gloves
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Description
- Stretchy nitrile material
- Textured fingertips provide a secure grip, even when wet
- Beaded cuffs reduce tears during donning
- Powder free
- non-sterile
- Latex-free
Specifications
Certifications/Compliance | D6319, D6978, and F739 ASTM Standards |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 1 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction