Estwing™ Ball Pein Hammers

Shock Reduction Grip™ reduces vibrations caused by impact

Manufacturer: Nasco 268E324BP

 View more versions of this product

Catalog No. 19-313-631

  Check Availability
Add to Cart

    Specifications

    Handle Material Steel
    Length (English) 13.5 in.
    Material Steel
    Weight (English) Head 1.5 lb.
    Weight (English) 2.19 lb.
    Weight (Metric) Head 0.68kg
    Weight (Metric) 1kg
    Length (Metric) 34.29cm
    Type Ball Pein Hammer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit