Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Ethilon Nylon Precision Point-Reverse Cutting Sutures
A nonabsorbable, sterile, surgical, monofilament suture composed of the long-chain, aliphatic polymers Nylon 6 and Nylon 6.6
Specifications
Length (English) | 18 in. |
---|---|
Length (Metric) | 45cm |
Material | Aliphatic Polymers Nylon 6 and Nylon 6.6 |
Product Type | Suture |
Quantity | 12 Box |
Catalog Number | Mfr. No. | Color | Needle Point Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Point Number | Price | Quantity & Availability | ||||
19-037-523
|
Moore Medical
37099 |
Black | P-3 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Nonabsorbent
- Monofilament
- Precision point-reverse cutting
- Needle Shape: 3/8 Circle
- Suture Length: 45cm (18in.)
- Nylon 6 and Nylon 6.6 composed
Specifications
18 in. | |
Aliphatic Polymers Nylon 6 and Nylon 6.6 | |
12 Box | |
0.511 in. | |
3/8 Circle |
45cm | |
Suture | |
Sterile | |
1.3cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title