Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ethyl Acetate, Ultra Pure Grade, MP Biomedicals™ PROMO
Click to view available options
Quantity:
4 x 4 L
6 x 1 L
Description
- Ethyl Acetate is suitable for HPLC, spectrophotometry, environmental testing.

Specifications
Specifications
Melting Point | -118.5°F |
Boiling Point | 171°F (760 mmHg) |
Quantity | 4 x 4 L |
Percent Purity | ≥99.9% |
Grade | Ultra Pure |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction