Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ethyl Alcohol, Pure, 200 Proof, OmniPur™, EMD Millipore

Manufacturer:  Millipore Sigma 44554L

Packaging Glass Bottle
Quantity 4L

 View more versions of this product

Catalog No. 44-554-L


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

C2H6O
1170
Ethyl Alcohol
46.08
Ethanol, Alcohol

Specifications

Liquid
46.08
Ethanol, Alcohol
0.79g/cm3 at 20°C
Alcohol-like
Store in accordance with local regulations. Store in a segregated and approved area. Store in original container, protected from direct sunlight. Eliminate all ignition sources. Separate from oxidizing materials. Keep container tightly closed and sealed until ready for use. Containers that have been opened must be carefully resealed and kept upright to prevent leakage.
12°C (53.6°F) Closed cup
Colorless
4L
C2H6O
1170
Soluble in water
398.85°C (749.9°F)
Glass Bottle
59 hPa (20°C)
78.4°C
−113.9°C
Ethyl Alcohol
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit