Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ethyl 2,4-dioxovalerate, 98%, ACROS Organics™
Click to view available options
Quantity:
5g
25g
Packaging:
Glass bottle
Specifications
Refractive Index | 1.4730 to 1.4750 |
Specific Gravity | 1.12 |
Boiling Point | 101.0°C to 103.0°C (12.0 mmHg) |
Density | 1.1200g/mL |
Flash Point | >112°C |
Infrared Spectrum | Authentic |
Quantity | 5g |
Packaging | Glass bottle |
Color | Yellow |
Melting Point | 16.0°C to 18.0°C |
Show More |
Safety and Handling
EINECSNumber : 210-447-5