Euramco Ramfan EFi150XX Conductive Duct

For safe use in adverse atmospheres

Manufacturer: EURAMCO SAFETY INC FDT1615CBR

 View more versions of this product

Catalog No. 19-822-707

  Check Availability
Add to Cart

    Specifications

    Length (English) Duct 180 in.
    Length (Metric) Duct 457.2cm
    Diameter (English) Fan 16 in.
    Diameter (Metric) Fan 40.64cm
    Weight (English) 21 lb.
    Product Type Anti Static Duct
    Weight (Metric) 9.52kg
    Material Conductive PVC
    Color Black
    For Use With (Equipment) Ramfan electric blower

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit