Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Europium oxide, REacton™, 99.99% (REO) REM 100ppm

Manufacturer:  Alfa Aesar™ 1090803

Quantity 1g

 View more versions of this product

Catalog No. AA1090803

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Chemical Identifiers

Europium oxide, REM 100ppm
Reacton™

Specifications

Powder
Europium oxide, REM 100ppm
Reacton™
1g
99.99%, (REO)

Safety and Handling

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit