Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One EVA CapMat
For 2mL 96-Well MASTERBLOCK plates
Supplier: Greiner Bio-One 381080
Description
Alphanumeric nap codingSpecifications
Translucent | |
EVA | |
Not Autoclavable | |
10 | |
-60°C to +65°C |
Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic | |
Non-sterile | |
50 | |
No | |
96-well MASTERBLOCK Microplates, 2 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction