15mL Conical Polypropylene Centrifuge Tubes

Precision-molded from premium-grade, chemically inert plastics

Manufacturer: EVERGREEN SCIENTIFIC INTERNATIONAL INC 2142427030

 View more versions of this product

Catalog No. 05-552-5

  Check Availability
Add to Cart

    Specifications

    Product Type Centrifuge Tube
    Capacity 0.507 oz., 15mL
    Capacity (Metric) 15mL
    Closure Type Without
    Graduations 0.1mL from 0 to 1mL, 0.5mL from 1 to 5mL, 1mL from 5 to 15mL
    Max. Force 5400xG
    Max. RCF 3000 x G
    Diameter (English) Outside 0.7 in.
    Capacity (English) 0.507 oz.
    Length (Metric) 120mm
    Diameter (Metric) Outside 17mm
    Material Polypropylene
    Sterile No
    Packaging Box
    Quantity 500/Cs. (125 tube-drawer boxes, 4 boxes/Cs.)
    Shape Conical
    Color Clear

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit