Sterile Polystyrene Culture Tubes

Precision molded from premium-grade, chemically inert plastic materials

Manufacturer: EVERGREEN SCIENTIFIC INTERNATIONAL INC 222209505I

 View more versions of this product

Catalog No. 22-047-509

  Check Availability
Add to Cart

    Specifications

    Closure Type Two-Position
    Capacity (Metric) 16.0mL
    Length (Metric) 100mm
    RCF Rating 3000 x G
    Material Polystyrene
    Volume (Metric) 16mL
    Sterile Yes
    Includes Two position cap
    Packaging Quantity 500/Cs.
    Type Cell Culture Tube
    Diameter (Metric) Outer 17mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit