Test Tubes-R-Us™ General Purpose Polystyrene Test Tubes

Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures

Manufacturer: EVERGREEN SCIENTIFIC INTERNATIONAL INC 2142030010

 View more versions of this product

Catalog No. 22-047-500

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
    Closure Type Without
    Diameter (Metric) Outer 13mm
    Length (Metric) 100mm
    Product Type General Purpose Test Tube
    Sterile No
    Volume (Metric) 8mL
    Capacity (Metric) 8mL
    Closure No
    Material Polystyrene
    Shape Round

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit