Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polystyrene Test Tubes

Catalog No. p-4894098
Click to view available options
Capacity (Metric):
3.4 mL
4.5 mL
5 mL
8 mL
16 mL
Closure Type:
Not Included
Screw Cap
Diameter (Metric):
12 mm
13 mm
17 mm

Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures

  • For use with high-volume clinical chemistry analzyers
  • Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
  • Also available are polypropylene tubes (see cat. no. 22-047-416), which are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
  • Cat. No. 05-558-32E can also be used with Beckman™ and Tecan™ analyzers
  • Tubes are bulk packed, non-sterile, with or without caps, round or conical bottom
  • Stopper caps and sterile tubes are also available

Specifications

Capacity (Metric) 3.4 mL
Length (Metric) 50 mm
Material Polystyrene
For Use With Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
Sterility Non-sterile
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type General Purpose Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.