Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP EverGrip Hot Mill Gloves with Aramid Fiber
Seamless knit hot mill glove with a second glove sewn inside for two layers of heat protection
$91.00
Specifications
Color | Red, Yellow |
---|---|
Material | Cotton, Dupont™ Kevlar™ Aramid Fiber |
For Use With (Application) | hot Metal handling, Glass handling, foundries and forging operations |
Glove Cuff Style | Continuous knit |
Temperature (English) Max. | 150°F |
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
19-160-840
|
PIP
43552S |
11 in. | Small | White | 4.5 in. |
Dozen of 12 for $91.00
|
|
19-160-839
|
PIP
43552L |
9.5 in. | Large | Yellow | 5 in. |
Dozen of 12 for $91.00
|
|
Description
For use in hot metal handling, glass handling, foundries and forging operations.
- Coated with EverGrip rust nitrile for superior grip
- Special formulated nitrile resists melting
- Seamless construction provides comfort and breathability
- 24 oz. Kevlar aramid fibers/cotton blend outer shell with 100% cotton lining
Order Info
Ambidextrous
Open cuff
Specifications
Red, Yellow | |
hot Metal handling, Glass handling, foundries and forging operations | |
150°F | |
680.3 g |
Cotton, Dupont™ Kevlar™ Aramid Fiber | |
Continuous knit | |
24 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title