Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast Black Polyurethane Chair

Bevco's Everlast Polyurethane Seating combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals.

$211.00 - $354.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Ergonomic
Capacity 300 lb.
Certifications ANSI BIFMA X5.1; Greenguard Gold
View More Specs

Products 6
Catalog Number Mfr. No. Base Style Seating Height Price Quantity & Availability  
Catalog Number Mfr. No. Base Style Seating Height Price Quantity & Availability  
19-058-139
View Documents
Bevco™
7000BLK
Black Nylon 15-20 in.
Each for $211.00
Add to cart
 
19-058-142
View Documents
Bevco™
7500BLK
Black Nylon 21-31 in.
Each for $260.00
Add to cart
 
19-058-144
View Documents
Bevco™
7600BLK
Black Tubular Steel 24-29 in.
Each for $330.00
Add to cart
 
19-058-156
View Documents
Bevco™
7610BLK
Chrome Tubular Steel 24-29 in.
Each for $354.00
Add to cart
 
19-058-146
View Documents
Bevco™
7050BLK
Polished Aluminum 14.5-19.5 in.
Each for $281.00
Add to cart
 
19-058-148
View Documents
Bevco™
7550BLK
Polished Aluminum 20.5-30.5 in.
Each for $326.00
Add to cart
 
Description

Description

  • Specifically designed for outstanding comfort and long-lasting use
  • Total body support with advanced ergonomic features improve productivity and reduce fatigue
  • Contoured seat and back have ventilated ribs for lasting comfort and support
  • Durable polyurethane material is impervious to water, oil, and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy 5-legged base ensures stability
  • Tubular steel bases come standard with a welded 19 in. footring for mid and tall height models
  • High performance, adjustable 18 in. chrome footring is standard on 5-star bases for mid and tall height models
  • Dual-wheel hard floors casters are available (adds one inch to seat height range)
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
Ergonomic
ANSI BIFMA X5.1; Greenguard Gold
17 "
Polyurethane
1 1/2 "
No
No
No
Yes
300 lb.
Black
1
1 "
12 years
Yes
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit