Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast ESD Black Polyurethane Chair

Bevco's Everlast Polyurethane Seating combines ergonomic support with industrial durability and is certified to meet ANSI/ESD STM12.1-2019 requirements. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals.

$361.00 - $518.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Ergonomic
Capacity 300 lb.
Certifications ANSI BIFMA X5.1, Greenguard Gold, ANSI/ESD STM12.1 standards
View More Specs

Products 6
Catalog Number Mfr. No. Seating Height With Tilt Price Quantity & Availability  
Catalog Number Mfr. No. Seating Height With Tilt Price Quantity & Availability  
19-058-158
View Documents
Bevco™
7050E
14.5-19.5 in. No
Each for $361.00
Add to cart
 
19-058-159
View Documents
Bevco™
7051E
14.5-19.5 in. Yes
Each for $418.00
Add to cart
 
19-058-160
View Documents
Bevco™
7550E
20.5-30.5 in. No
Each for $433.00
Add to cart
 
19-058-161
View Documents
Bevco™
7551E
20.5-30.5 in. Yes
Each for $482.00
Add to cart
 
19-058-162
View Documents
Bevco™
7610E
24-29 in. No
Each for $462.00
Add to cart
 
19-058-163
View Documents
Bevco™
7611E
24-29 in. Yes
Each for $518.00
Add to cart
 
Description

Description

  • Specifically designed for outstanding comfort and long-lasting use
  • Meets ESD requirements of ANSI/ESD STM12.1-2019
  • Total body support with advanced ergonomic features improve productivity and reduce fatigue
  • Contoured seat and back have ventilated ribs for lasting comfort and support
  • Durable polyurethane seat and back are impervious to water, oil, and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy, 5-legged base ensures stability
  • Tubular steel bases come standard with a welded 19 in. footring for mid and tall height models
  • High performance, adjustable 18 in. chrome footring is standard on 5-star bases for mid and tall height models
  • ESD Adjustable armrests with polyurethane arm pads (available on tilt models only)
  • ESD Dual-wheel hard floors casters are available (adds one inch to seat height range)
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
Ergonomic
ANSI BIFMA X5.1, Greenguard Gold, ANSI/ESD STM12.1 standards
Black
Polyurethane
1.5 in.
Yes
Yes
Yes
300 lb.
17 in.
1
1 in.
12 Years
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit