Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Everlast Series ESD/Cleanroom ISO 4 Polyurethane Seating

Everlast seating combines advanced ergonomic support with industrial durability, while also improving productivity and reducing fatigue. Meets ISO 4 particulate goals of ISO 14644-1 and ANSI/ESD STM12.1-2019 requirements to deliver a combination ESD/Cleanroom seating solution.

$409.00 - $573.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Ergonomic
Capacity 300 lb.
Certifications ANSI BIFMA X5.1, Greenguard Gold, ANSI/ESD STM 12.1 Standards, ISO 14661-1 Standards
View More Specs

Products 5
Catalog Number Mfr. No. Seating Height With Tilt Price Quantity & Availability  
Catalog Number Mfr. No. Seating Height With Tilt Price Quantity & Availability  
19-058-165
View Documents
Bevco™
7051E1
14.5-19.5 in. Yes
Each for $467.00
Add to cart
 
19-058-164
View Documents
Bevco™
7050E1
14.5-19.5 in. No
Each for $409.00
Add to cart
 
19-058-167
View Documents
Bevco™
7551E1
20.5-30.5 in. Yes
Each for $539.00
Add to cart
 
19-058-166
View Documents
Bevco™
7550E1
20.5-30.5 in. No
Each for $481.00
Add to cart
 
19-058-168
View Documents
Bevco™
7611E1
24-29 in. Yes
Each for $573.00
Add to cart
 
Description

Description

  • The right choice for controlled environment applications that also require static control
  • ESD/Cleanroom chairs meet ANSI/ESD STM12.1-2019 Standards and ISO 4 Particulate Goals of ISO14644-1
  • Polyurethane seat and back are impervious to water, oil, and most chemicals
  • Durable, textured seat is non-slip, puncture resistant, and easy-to-clean
  • Easy-to-use pneumatic height adjustment with lifetime cylinder guarantee
  • Waterfall seat aids lower body circulation
  • Fully adjustable contoured back
  • Sturdy, 5 legged tubular steel base includes a 19 in. welded footring
  • ESD Mushroom glides come standard
  • Adjustable armrests with polyurethane arm pads are available on tilt models only
  • ESD Dual-wheel hard floors casters are available (adds one inch to seat height)
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
Ergonomic
ANSI BIFMA X5.1, Greenguard Gold, ANSI/ESD STM 12.1 Standards, ISO 14661-1 Standards
Black
Polyurethane
1.5 in.
No
No
Yes
300 lb.
17 in.
1
1 in.
12 Years
Yes
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit