Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes
Designed for the removal of acids and chemical spills. Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.
$152.00 - $720.00
Specifications
Product Type | EvoControl 400 Cleanroom Wipes |
---|---|
Edges | Laser cut |
Material | Microfiber |
Disposable | Yes |
Color | White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-200-668
|
Vileda Professional™
142856 |
23 x 23 cm (9 x 9 in.) |
Pack of 150 for $152.00
Case of 10 PK for $1,210.00 |
|
19-200-669
|
Vileda Professional™
142857 |
30.5 x 30.5 cm (12 x 12 in.) |
Pack of 150 for $720.00
Case of 10 PK for $6,860.00 |
|
Description
- Disposable liquid cleaning wipe
- Clean glass and stainless steel without leaving residues or streaks
- Microfiber material reach into microscopic surface pores to remove contamination thoroughly
- Maximize particle pick up
- Bacteria removal up to 99.999%
- Cut fibers are melted together for sealed edge which prevents particle release
- Disposable pre-laundered and laser cut
- Sealed edge for areas where moderate contamination control is required
Specifications
EvoControl 400 Cleanroom Wipes | |
Microfiber | |
White |
Laser cut | |
Yes | |
150/Pk.; 3000/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title