Thermo Scientific™ Evolution™ 201/220 UV-Visible Spectrophotometers

2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Manufacturer: Thermo Scientific™ 840210700

 View more versions of this product

Catalog No. 14-380-421

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Drift <0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
    Stray Light KCl, 198nm: =1% T, NaI, 220nm: =0.005%; NaNO2 340nm <0.05% T
    Pharmacopoeia Compliance Testing (Guaranteed Performance Specifications)
    Resolution (Toluene in Hexane): ≥1.8A
    Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
    Stray Light: ≤1%T at 198nm:KCL; ≤0.05%AT at 220nm: Nal, KI
    Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
    Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
    Product Type Evolution 201 Local Control Spectrophotometer
    Data Interval 10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
    Dimensions (L x W x H) 62.2 x 48.6 x 27.9cm
    Operating System Microsoft™ Windows™ XP embedded INSIGHT 2 Software is also compatible with Windows™ 7 and Windows 8.1 Professional Editions and can be installed on a computer attached to the instrument
    Photometric Accuracy Instrument 1A: ±0.006 A
    2A: ±0.010 A
    Measured at 440 nm using calibrated neutral density filters traceable to NIST
    Photometric Display -0.3 to 4.0A
    Photometric Range >3.5A
    Repeatability ±0.0002A
    Scan Ordinate Modes Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R, log (Abs), Abs*Factor, Intensity
    Weight (Metric) 14.4kg
    Connections USB or RS-232
    Depth (English) 24.3 in.
    Depth (Metric) 62.2mm
    Description Cutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
    Detector Type Dual Silicon Photodiodes
    Display Touchscreen LCD Panel; 800 x 480; 17.8cm (7 in.) diagonal
    Electrical Requirements 100-240V 50-60Hz, selected automatically, 150W maximum
    Item Description Evolution 201 LC
    Interface On-Board Control
    Keypad Sealed membrane
    Lamp Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
    Accuracy (Photometric) 0.5: ±0.0004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST™/NLPL
    Min. Data Interval 1nm
    Noise 0A: <0.00015A
    1A: <0.00025A
    2A: <0.00080A
    260 nm, 1.0 nm SBW, RMS
    Optical Design Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
    Pathlength (Metric) Up to 100mm cuvettes
    Baseline Flatness ±0.0010A, 200-800nm, 1.0nm SBW, smoothing
    Scan Speed <1-6000nm/min, variable
    Spectral Bandwidth 1.0nm
    Beam Geometry Double-beam
    Wavelength Accuracy ±0.5nm (541.9nm mercury lines);
    ±0.8nm (full range 190 to 1100nm)
    Wavelength Range 190 to 1100nm
    Wavelength Repeatability <0.5nm (541.9nm mercury line, SD of 10 measurements)
    Certifications/Compliance ISO 9001:2008

    2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the Thermo Scientific™ Evolution 201 and 220 UV-Vis spectrophotometers. With next-generation Thermo Scientific™  INSIGHT™ software  for  both tablet-based and computer control, your instrument is always up to date and ready for the next sample challenge. Take your routine measurements to the next level with our Customized User Environment (CUE) software, which allows you to completely customize both the logical measurement steps and the output environment.

    For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

    INSIGHT Software—Sophistication Simplified

    • Personalize your home screen for easy navigation and convenience
    • Workbook tools save time and ensure accurate results
    • CUE scripting allows creation of customized interface and simplified workflow

    Optimized Engineering Delivers Ultimate Performance

    • Double-beam geometry with 1nm spectral bandwidth for precision measurements
    • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
    • Xenon flash lamp requires no warm-up time allowing instant measurements
    • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
    • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

    Powerful Convenience at your Fingertips

    • Color, touch screen provides instrument control using built-in computer
    • Integrated keypad allows communication with INSIGHT software
    • Choice of Local or PC configurations provides flexibility and convenience

    Accessories for all your Sampling Needs

    • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
    • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
    • Easy software integration gives you complete control of your measurements

    Assurance of System Performance

    • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
    • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
    • Mercury Lamp accessory is available to perform instrument calibration
    • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit