Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ 201 UV-Vis Pharma Value Package

Ensure accurate quality standards with less worry and keep product moving out the door using UV-Vis Pharma Value Packages.

Manufacturer:  Thermo Scientific™ 840260400

Catalog No. 14-387-540


Add to cart

Description

Description

Ensure accurate quality standards with less worry and keep product moving out the door using UV-Vis Pharma Value Packages. Each package includes a Thermo Scientific™ Evolution™ UV-Vis spectrophotometer, security software, and system qualification materials to help you quantify and assess your sample in a regulated environment.

  • Evolution 201 UV-Vis spectrophotometer: Acquire high-resolution data and meet global pharmacopeia requirements with double beam optics and selectable bandwidth options with the Increase analysis flexibility with an array of optional accessories for streamlining sample throughput.
  • Thermo Scientific™ INSIGHT™ Security software: Ensure data integrity and achieve 21 CFR compliance across your network with reliable, intuitive software.
  • Thermo Scientific™ Validator™ package: Manage IQ/OQ activities with materials designed to facilitate compliance of your system with industry guidelines and regulations.
Specifications

Specifications

0.5: ±0.0004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST™/NLPL
Double-beam
USB or RS-232
24.3 in.
Cutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
62.2 x 48.6 x 27.9cm
<0.0005A/hr,
500nm, 1.0nm SBW, 1 hr warm-up
Evolution 201 PC
Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
INSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Up to 100mm cuvettes
1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral density filters traceable to NIST
>3.5A
Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
1.0nm
150W max.
190 to 1100nm
<1 to 6000; variable
±0.0010A, 200-800nm, 1.0nm SBW, smoothing
ISO 9001:2008
10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
62.2mm
Dual Silicon Photodiodes
None
100-240V 50-60Hz, selected automatically, 150W maximum
Sealed membrane
0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Resolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
-0.3 to 4.0A
±0.0002A
<1-6000nm/min, variable
Evolution 201 Computer Control Spectrophotometer
±0.5nm  (541.9, 546.1nm mercury lines);
±0.8nm (full range 190 to 1100nm)
≤0.05nm (546.1nm mercury line, SD of 10 measurements)
14.4kg
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Required: PC must be purchased separately.